

DODGE
DODGE
WSTU-SCM-70M
DODGE DODGE
Description
WSTU-SCM-70M TAKE UP BEARING ; NON RETURNABLE
Take Up Bearing Only; 70MM Bore; 27MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-70M Insert Part; Cast Iron Housing Material
Part #
125997
BDI #
259125

Details
705.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCM-70M/p/259125
Your Price
$ 705.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.24
EAN
0782475653294
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS515
Insert Part Number
INS-SCM-70M
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125997
Weight / LBS
19.621
Long Description
Take Up Bearing Only; 70MM Bore; 27MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-70M Insert Part; Cast Iron Housing Material
Bore
2.756 Inch | 70 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh