Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZN72203 https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-TBU-ZN62115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhRGczTDJnM1l5ODVNalUzTVRNMk1EWXlORGswTG1wd1p3fGM5YjFkYmZjMjdkNGEyNTM5N2ZhMGRlNmZlNDg3NTNiOGZlZjI4MTQ0MTA1NmQ5YWRlYzk2ZDExNTk0MWEyYzA
18148466 Take Up Unit Bearings 

REXNORD REXNORD

ZN72203

Description

ZN72203 TAKE-UP ROLLER BEARING ; 2-3/16" SHAFT DIA

Take Up Bearing Only; 2-3/16" Bore; 0.88" Slot Width; 4.876" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2203U Insert Part; Cast Iron Housing Material

Part #

10426490

BDI #
18148466

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1184.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,184.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
7.701
EAN
0698210186500
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2203U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10426490
Weight / LBS
17.3
Long Description
Take Up Bearing Only; 2-3/16" Bore; 0.88" Slot Width; 4.876" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2203U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.876 Inch | 123.85 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0.88 Inch | 22.352 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh