Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZT102307 https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62115-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIyNTh8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNREl3T0RjME1ESXhNamMyTmk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qRXhOVjh6TURCWU16QXdMbXB3Wnd8ZGEwMWQ3Y2IyYTM1ZTBkM2NmNjUyYWNkNjhlODNjOWJjM2MyMmEyYTQyMjMzMDg5MTJlNGMzZGIwN2ViZjE1OQ
18148921 Take Up Unit Bearings 

REXNORD REXNORD

ZT102307

Description

ZT102307 TAKE-UP ROLLER BEARING ; 3-7/16" BORE 1-13/16" SLOT WID

Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 2307U Insert Part; Cast Iron Housing Material

Part #

10411584

BDI #
18148921

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2218.62 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,218.62 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.12
EAN
0698210645557
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT10
Insert Part Number
2307U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6864555
Weight / LBS
40.5
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 2307U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.813 Inch | 173.05 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh