REXNORD
REXNORD
ZT105080MM
REXNORD REXNORD
Description
ZT105080MM TAKE-UP ROLLER BEARING ; 80MM SHAFT DIA
Take Up Bearing Only; 80MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 5080MMU Insert Part; Cast Iron Housing Material
Part #
10411586
BDI #
18148932
Details
10766.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT105080MM/p/18148932
Your Price
$ 10,766.59 / each
$ 10,767.00 / each BDIExpress
$ 10,767.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.93
EAN
0698210024574
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT10
Insert Part Number
5080MMU
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6802457
Weight / LBS
44
Long Description
Take Up Bearing Only; 80MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT10 Take Up Frame; 5080MMU Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.812 Inch | 173.02 Millimeter
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.812 Inch | 46.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


