REXNORD
REXNORD
ZT112100MM
REXNORD REXNORD
Description
ZT112100MM TAKE-UP ROLLER BEARING ; 100MM SHAFT DIA
Take Up Bearing Only; 100MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT11 Take Up Frame; 2100MMU Insert Part; Cast Iron Housing Material
Part #
10440439
BDI #
18148941
Details
4396.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT112100MM/p/18148941
Your Price
$ 4,396.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.8
EAN
0698210865498
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT11
Insert Part Number
2100MMU
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6886549
Weight / LBS
68
Long Description
Take Up Bearing Only; 100MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT11 Take Up Frame; 2100MMU Insert Part; Cast Iron Housing Material
Slot Width
2.062 Inch | 52.37 Millimeter
Bore
3.937 Inch | 100 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


