

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3ZM99
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3ZM99 SLEEVE BEARING, 3/PAK (SMARTCATALOG)
INSIDE DIA 1/4 IN OUTSIDE DIA 3/8 IN LENGTH 1/2 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F -5 DEGREES TO 220 DEGREES F - LUBRICATION BRONZE ALLOY - NUMBER OF PIECES
Part #
3ZM99
BDI #
26451523

Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/3ZM99/p/26451523
Your Price
$ 17.51 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Long Description
INSIDE DIA 1/4 IN OUTSIDE DIA 3/8 IN LENGTH 1/2 IN FLANGE DIA IN - FLANGE DIA MM - FLANGE THICKNESS IN - FLANGE THICKNESS MM - 50 000 MAX PV TEMP RANGE F -5 DEGREES TO 220 DEGREES F - LUBRICATION BRONZE ALLOY - NUMBER OF PIECES