

THOMSON NYLINER
THOMSON NYLINER
12L2-FF
THOMSON NYLINER THOMSON NYLINER
Description
12L2-FF ; FLANGED THIN-WALL SPLIT BEARING
Sleeve Bearing; 3/4" Nominal Bore; 13/16" Nominal Outside Diameter; 0.14" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 27/32" Flange Outside Diameter; 0.03" Flange Thickness
Part #
12L2FF
BDI #
21461122

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/12L2-FF/p/21461122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
Product Group - BDI
B04264
Profile
Bushing With Double Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Other Features
1 Inch Small Flange Outside Diameter
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 13/16" Nominal Outside Diameter; 0.14" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 27/32" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0.844 Inch | 21.438 Millimeter
Length Thru Bore
0.14 Inch | 3.556 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh