

THOMSON NYLINER
THOMSON NYLINER
12N12
THOMSON NYLINER THOMSON NYLINER
Description
12N12 ; NYLINER PLASTIC SLEEVE
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Split Profile; Nickel Plated Steel Outer Sleeve
Part #
12N12
BDI #
21461124

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/12N12/p/21461124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Nickel Plated Steel Outer Sleeve
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
12N12
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Split Profile; Nickel Plated Steel Outer Sleeve
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh