Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20TU16 https://www.bdiexpress.com/medias/INDISOBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFHSXdMMmczT1M4eE1EYzNNRGt4T0RZek56VTVPQzlKVGtSSlUwOUNWVk5JV0ZoZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w4YzQxZGViODE3ZGJmMGQxMjg2OWMxMzNjYWJmODEwYTBjZjdiNTIyNTk0NWJlYjZjZmFhYWYzNGM0ZTRjNWIx
525522 Sleeve Bearings 

ISOSTATIC ISOSTATIC

20TU16

Description

20TU16 SLEEVE BEARING ; 1.25"X1.4063"X1" STEEL PTFE

Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material

Part #

501064

BDI #
525522

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802053284
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
501064
Weight / LBS
0.0888
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1.406 Inch | 35.712 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh