Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

303520GM https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
361713 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

303520GM

Description

303520GM GAR-MAXAA PLAIN BEARING ; 5EA/PAK

Sleeve Bearing; 30MM Nominal Bore; 35MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material

Part #

303520GM

BDI #
361713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0013992694171
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 30MM Nominal Bore; 35MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Nominal Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
1.186 Inch | 30.12 Millimeter
Nominal Outside Diameter
1.378 Inch | 35 Millimeter
Outside Diameter
1.382 Inch | 35.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh