https://www.bdiexpress.com/medias/INDG-BBUSHXX-HSG-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWTBMMmcxWmk4eE1EYzJPVE0wT1RVM05EWTROaTlKVGtSSExVSkNWVk5JV0ZoZlNGTkhYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZWU5YzczNWZmYWIzZGZhMzkzZjM2ODE3YzBhZDAwN2U2YWQxYTMxY2Y5YzY4NzRkZTA0MzYyNTUxNTliNmNjYQ
https://www.bdiexpress.com/medias/INDG-BBUSHXX-HSG-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWTBMMmcxWmk4eE1EYzJPVE0wT1RVM05EWTROaTlKVGtSSExVSkNWVk5JV0ZoZlNGTkhYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZWU5YzczNWZmYWIzZGZhMzkzZjM2ODE3YzBhZDAwN2U2YWQxYTMxY2Y5YzY4NzRkZTA0MzYyNTUxNTliNmNjYQ
GGB BEARINGS
GGB BEARINGS
405025HSG
GGB BEARINGS GGB BEARINGS
Description
405025HSG HSG PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; HSG Material
Part #
405025HSG
BDI #
361775
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/405025HSG/p/361775
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.033
EAN
0013992711915
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
HSG
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; HSG Material
Nominal Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.972 Inch | 50.1 Millimeter
Bore
1.579 Inch | 40.115 Millimeter
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

