https://www.bdiexpress.com/medias/INDXXXBUSHXX-POLY-DBFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDR8aW1hZ2UvanBlZ3xhREZoTDJnMlpDOHhNRE13TnpjeU56azBPVGcxTkM5SlRrUllXRmhDVlZOSVdGaGZVRTlNV1Y5RVFrWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58NDIwYjAwODBmMmQ4YmVmMTE0YmJiZDMxNjlhODliYTA5YmRhYjEyOTJlMDhmODY2ZWZiNGI3ZjlhYThiYzUwNQ
https://www.bdiexpress.com/medias/INDXXXBUSHXX-POLY-DBFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDR8aW1hZ2UvanBlZ3xhREZoTDJnMlpDOHhNRE13TnpjeU56azBPVGcxTkM5SlRrUllXRmhDVlZOSVdGaGZVRTlNV1Y5RVFrWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58NDIwYjAwODBmMmQ4YmVmMTE0YmJiZDMxNjlhODliYTA5YmRhYjEyOTJlMDhmODY2ZWZiNGI3ZjlhYThiYzUwNQ
THOMSON NYLINER
THOMSON NYLINER
5L1-FF
THOMSON NYLINER THOMSON NYLINER
Description
5L1-FF ; FLANGED THIN-WALL SPLIT BEARING
Sleeve Bearing; 5/16" Nominal Bore; 3/8" Nominal Outside Diameter; 0.14" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 13/32" Flange Outside Diameter; 0.03" Flange Thickness
Part #
5L1FF
BDI #
21461141
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/5L1-FF/p/21461141
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.03
Product Group - BDI
B04264
Profile
Bushing With Double Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Other Features
0.5 Inch Small Flange Outside Diameter
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 3/8" Nominal Outside Diameter; 0.14" Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 13/32" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Bore
0.313 Inch | 7.95 Millimeter
Bore
0.314 Inch | 7.976 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Flange Outside Diameter
0.406 Inch | 10.312 Millimeter
Length Thru Bore
0.14 Inch | 3.556 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

