https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
GGB BEARINGS
GGB BEARINGS
6070100GM
GGB BEARINGS GGB BEARINGS
Description
6070100GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE
Sleeve Bearing; 60MM Nominal Bore; 70MM Nominal Outside Diameter; 100MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Part #
6070100GM
BDI #
361848
Details
95.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/6070100GM/p/361848
Your Price
$ 95.79 / each
$ 96.00 / each BDIExpress
$ 96.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.177
EAN
0013992715715
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 60MM Nominal Bore; 70MM Nominal Outside Diameter; 100MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Nominal Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Bore
2.368 Inch | 60.145 Millimeter
Nominal Outside Diameter
2.756 Inch | 70 Millimeter
Outside Diameter
2.76 Inch | 70.105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

