https://www.bdiexpress.com/medias/INDREXXXXXXX-10388785-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NDB8aW1hZ2UvanBlZ3xhR1ZqTDJneU5TOHhNRE00T0RrNU1EWXlNemMzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNVEF6T0RnM09EVmZNekF3ZURNd01DNXFjR2N8NTYxZGNmYTAyM2Y5MTA2NzgxYjJiMDU2NjJlMWExNzBhOTk2NDZmYjBkZjc3MTVlNjI2NzM3NDljMjc4MjRiMQ
https://www.bdiexpress.com/medias/INDREXXXXXXX-10388785-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NDB8aW1hZ2UvanBlZ3xhR1ZqTDJneU5TOHhNRE00T0RrNU1EWXlNemMzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNVEF6T0RnM09EVmZNekF3ZURNd01DNXFjR2N8NTYxZGNmYTAyM2Y5MTA2NzgxYjJiMDU2NjJlMWExNzBhOTk2NDZmYjBkZjc3MTVlNjI2NzM3NDljMjc4MjRiMQ
DURALON
DURALON
701-01128-072
DURALON DURALON
Description
701-01128-072 SLEEVE BEARING ; NON-RETURNABLE STRAIGHT
Sleeve Bearing; 1-3/4" Nominal Bore; 8-1/2" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
10389391
BDI #
26258915
Details
1048.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-01128-072/p/26258915
Your Price
$ 1,048.54 / each
$ 1,049.00 / each BDIExpress
$ 1,049.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.45
EAN
0662864577397
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Other Features
Heavywall Series
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10389391
Weight / LBS
1
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 8-1/2" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Nominal Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
8.016 Inch | 203.606 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
8.502 Inch | 215.951 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

