https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A180-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjR8aW1hZ2UvanBlZ3xhREZtTDJoaU9DODVPRFV3T1RZMU1qWXlNelkyTDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5Qk1UZ3dYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDJhNGQxYWVmZmM1YzYyZDAzZWU5YmM2MDAwMDVjNWVmZTQ0NmY5ZDY4OTY1ZmMxOGRhMDliMTI5Y2JlNDFmOTI
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A180-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjR8aW1hZ2UvanBlZ3xhREZtTDJoaU9DODVPRFV3T1RZMU1qWXlNelkyTDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5Qk1UZ3dYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDJhNGQxYWVmZmM1YzYyZDAzZWU5YmM2MDAwMDVjNWVmZTQ0NmY5ZDY4OTY1ZmMxOGRhMDliMTI5Y2JlNDFmOTI
IGUS
IGUS
A180FM-2528-21
IGUS IGUS
Description
A180FM-2528-21 FLANGE FDA PLAIN BUSHING
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 21.5MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A180 Material; 35MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
A180FM-2528-21
BDI #
21438022
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A180FM-2528-21/p/21438022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A180
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
A180FM-2528-21
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 21.5MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A180 Material; 35MM Flange Outside Diameter; 1.5MM Flange Thickness
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Length Thru Bore
0.846 Inch | 21.5 Millimeter
Bore
0.986 Inch | 25.04 Millimeter
Nominal Bore
0.984 Inch | 25 Millimeter
Flange Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


