https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A500-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhR1k0TDJoaU1DODVPRFV3T1RZMU5Ea3hOelF5TDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5Qk5UQXdYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIwMmI1YTNhYWE3MmZmNjZhOGMwNTJmNWI2ZDAwNGY4NDRlNGFmOTdlNTc0OTU1YzkwNTVjYWI3NTFiZDAwNzg
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A500-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhR1k0TDJoaU1DODVPRFV3T1RZMU5Ea3hOelF5TDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5Qk5UQXdYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIwMmI1YTNhYWE3MmZmNjZhOGMwNTJmNWI2ZDAwNGY4NDRlNGFmOTdlNTc0OTU1YzkwNTVjYWI3NTFiZDAwNzg
IGUS
IGUS
A500FM-1517-09
IGUS IGUS
Description
IGUS A500FM-1517-09
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 9MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A500 Material; 23MM Flange Outside Diameter; 1MM Flange Thickness
Part #
A500FM-1517-09
BDI #
20337719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A500FM-1517-09/p/20337719
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A500
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
A500FM-1517-09
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 9MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A500 Material; 23MM Flange Outside Diameter; 1MM Flange Thickness
Length Thru Bore
0.354 Inch | 9 Millimeter
Nominal Outside Diameter
0.669 Inch | 17 Millimeter
Nominal Bore
0.591 Inch | 15 Millimeter
Bore
0.594 Inch | 15.086 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Flange Outside Diameter
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

