

BUNTING BEARINGS
BUNTING BEARINGS
AA031801
BUNTING BEARINGS BUNTING BEARINGS
Description
AA031801 SLEEVE BEARING ; 7/32"ID X 5/16"OD X 3/8"L SAE 841 BRONZE
Sleeve Bearing; 7/32" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AA031801
BDI #
17050446

Details
0.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA031801/p/17050446
Your Price
$ 0.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0717905000744
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905000744
Long Description
Sleeve Bearing; 7/32" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Nominal Bore
0.219 Inch | 5.563 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Bore
0.219 Inch | 5.563 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh