

BUNTING BEARINGS
BUNTING BEARINGS
AA150608
BUNTING BEARINGS BUNTING BEARINGS
Description
AA150608 SLEEVE BEARING ; 1-1/4"ID X 1-9/16"OD X 2-1/4"L SAE 841
Sleeve Bearing; 1-1/4" Nominal Bore; 1-9/16" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AA150608
BDI #
17050940

Details
15.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA150608/p/17050940
Your Price
$ 15.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.164
EAN
0717905006180
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905006180
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-9/16" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.565 Inch | 39.751 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
1.252 Inch | 31.801 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh