

BUNTING BEARINGS
BUNTING BEARINGS
AAM022028028
BUNTING BEARINGS BUNTING BEARINGS
Description
AAM022028028 SLEEVE BEARING ; 22MM ID X 28MM OD X 28MM L SAE 841
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 28MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AAM022028028
BDI #
17051181

Details
17.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM022028028/p/17051181
Your Price
$ 17.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.044
EAN
0717905176258
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905176258
Long Description
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 28MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.105 Inch | 28.06 Millimeter
Nominal Bore
0.866 Inch | 22 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter
Bore
0.867 Inch | 22.028 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh