

ISOSTATIC
ISOSTATIC
AM-2832-45
ISOSTATIC ISOSTATIC
Description
AM-2832-45 PLAIN BEARING ; 28MMX32MMX45MM PWDR MTL BRNZ
Sleeve Bearing; 28MM Nominal Bore; 32MM Nominal Outside Diameter; 45MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601395
BDI #
525960

Details
19.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-2832-45/p/525960
Your Price
$ 19.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0846802062378
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-2832-45
Manufacturer Internal Number
601395
Long Description
Sleeve Bearing; 28MM Nominal Bore; 32MM Nominal Outside Diameter; 45MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
1.102 Inch | 28 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Nominal Outside Diameter
1.26 Inch | 32 Millimeter
Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh