https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A200-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMXxpbWFnZS9qcGVnfGFEZ3hMMmhoTnk4NU9EVXdPVFkxTnpJeE1URTRMMGxPUkVsSFZVSlZVMGhZV0Y5SlIweEpSRjlCTWpBd1gwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnxhNWM4NTdkYmFmOGVlNzk3ZjE2NWMwODBkOTEyNTcxMjFmNjU1ZDQ0NmNlMWI3MTA4ZTI4MmIzZDA2ODg1ZDhm
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A200-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMXxpbWFnZS9qcGVnfGFEZ3hMMmhoTnk4NU9EVXdPVFkxTnpJeE1URTRMMGxPUkVsSFZVSlZVMGhZV0Y5SlIweEpSRjlCTWpBd1gwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnxhNWM4NTdkYmFmOGVlNzk3ZjE2NWMwODBkOTEyNTcxMjFmNjU1ZDQ0NmNlMWI3MTA4ZTI4MmIzZDA2ODg1ZDhm
IGUS
IGUS
ASM-0612-06
IGUS IGUS
Description
ASM-0612-06 SLEEVE BEARING ; 6MM ID 12MM OD 6MM LN
Sleeve Bearing; 6MM Nominal Bore; 12MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur A200 Material
Part #
ASM-0612-06
BDI #
22527569
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ASM-0612-06/p/22527569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur A200
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
ASM-0612-06
Long Description
Sleeve Bearing; 6MM Nominal Bore; 12MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur A200 Material
Length Thru Bore
0.236 Inch | 6 Millimeter
Bore
0.24 Inch | 6.105 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


