

ISOSTATIC
ISOSTATIC
B-1924-14
ISOSTATIC ISOSTATIC
Description
B-1924-14 PLAIN BEARING ; 1.1905"X1.503"X1-3/4" PWDR MTL BRNZ
Sleeve Bearing; 1-3/16" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
301336
BDI #
524448

Details
13.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-1924-14/p/524448
Your Price
$ 13.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.125
EAN
0846802040505
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
B-1924-14
Manufacturer Internal Number
301336
Long Description
Sleeve Bearing; 1-3/16" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
1.191 Inch | 30.251 Millimeter
Nominal Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
1.503 Inch | 38.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh