https://www.bdiexpress.com/medias/INDBUNBUSHXX-MTL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMXxpbWFnZS9qcGVnfGFERm1MMmhtTmk4eE1EYzJPRGN4TlRjM05qQXpNQzlKVGtSQ1ZVNUNWVk5JV0ZoZlRWUk1YMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58YmZhODc4NzFlMjlmMWIwMzc4NGFiZDRiMDU1ODhjNGFiNzRjNzM4OGNkYjRkOWIwNmEyOTA5NmI4ZjYzNTU1Ng
https://www.bdiexpress.com/medias/INDBUNBUSHXX-MTL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMXxpbWFnZS9qcGVnfGFERm1MMmhtTmk4eE1EYzJPRGN4TlRjM05qQXpNQzlKVGtSQ1ZVNUNWVk5JV0ZoZlRWUk1YMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58YmZhODc4NzFlMjlmMWIwMzc4NGFiZDRiMDU1ODhjNGFiNzRjNzM4OGNkYjRkOWIwNmEyOTA5NmI4ZjYzNTU1Ng
BUNTING BEARINGS
BUNTING BEARINGS
BBEP404848
BUNTING BEARINGS BUNTING BEARINGS
Description
BBEP404848 ; SLEEVE BEARING
Sleeve Bearing; 2-1/2" Nominal Bore; 3" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron/Copper; BB16 Material
Part #
BBEP404848
BDI #
18199156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BBEP404848/p/18199156
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0717905217500
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Iron/Copper
Material
BB16
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905217500
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 3" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron/Copper; BB16 Material
Outside Diameter
3.004 Inch | 76.302 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.503 Inch | 63.576 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Nominal Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

