https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEQm1MMmczTWk4eE1EYzJPVEEwTVRJNU16TTBNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5T1QwWk1SMTh6TURCNE16QXdMbXB3Wnd8NTVkYzgzN2Y3MTEyMjkzNDQ2NTI5MmU4N2UwOTc0YjAwNDE0Y2IxMGI4ZTYwNTQyYzAzZjRhYjNiZGFlY2YzYw
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEQm1MMmczTWk4eE1EYzJPVEEwTVRJNU16TTBNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5T1QwWk1SMTh6TURCNE16QXdMbXB3Wnd8NTVkYzgzN2Y3MTEyMjkzNDQ2NTI5MmU4N2UwOTc0YjAwNDE0Y2IxMGI4ZTYwNTQyYzAzZjRhYjNiZGFlY2YzYw
BUNTING BEARINGS
BUNTING BEARINGS
BJ2S020402
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ2S020402 SLEEVE BEARING ; POR 1/8"ID X 1/4"OD X 1/4"L JLON 2100
Sleeve Bearing; 1/8" Nominal Bore; 1/4" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ2 Material
Part #
BJ2S020402
BDI #
19051421
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ2S020402/p/19051421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0717905209994
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE
Material
BJ2
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BJ2S020402
Long Description
Sleeve Bearing; 1/8" Nominal Bore; 1/4" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ2 Material
Bore
0.131 Inch | 3.327 Millimeter
Nominal Outside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.253 Inch | 6.426 Millimeter
Nominal Bore
0.125 Inch | 3.175 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

