https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFHUmtMMmd6WVM4eE1EYzJPRGszTkRRME5qWXlNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5R1RFZGZNekF3ZURNd01DNXFjR2N8MDU2ZTI0NzY1YWRiNWVmMmE2NjA2OWZmYjhjNjFmOWQ3MjVkMTM3ZjlmNzRlNzkxNWVlMjQ5MDhlNGUwN2VmOA
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFHUmtMMmd6WVM4eE1EYzJPRGszTkRRME5qWXlNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5R1RFZGZNekF3ZURNd01DNXFjR2N8MDU2ZTI0NzY1YWRiNWVmMmE2NjA2OWZmYjhjNjFmOWQ3MjVkMTM3ZjlmNzRlNzkxNWVlMjQ5MDhlNGUwN2VmOA
BUNTING BEARINGS
BUNTING BEARINGS
BJ4F030502
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4F030502 FLANGED BEARING ; 3/16X5/16X1/4X7/16X1/16 JLON 4200 PTFE
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
BJ4F030502
BDI #
17051720
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4F030502/p/17051720
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905193194
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905193194
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
0.438 Inch | 11.125 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Bore
0.193 Inch | 4.902 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

