Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BJ4F040603 https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFHUmtMMmd6WVM4eE1EYzJPRGszTkRRME5qWXlNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5R1RFZGZNekF3ZURNd01DNXFjR2N8MDU2ZTI0NzY1YWRiNWVmMmE2NjA2OWZmYjhjNjFmOWQ3MjVkMTM3ZjlmNzRlNzkxNWVlMjQ5MDhlNGUwN2VmOA
17051722 Sleeve Bearings 

BUNTING BEARINGS BUNTING BEARINGS

BJ4F040603

Description

BJ4F040603 FLANGED BEARING ; 1/4X3/8X3/8X1/2X1/16 JLON 4200 PTFE

Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness

Part #

BJ4F040603

BDI #
17051722

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0717905193330
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905193330
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Outside Diameter
0.378 Inch | 9.601 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Bore
0.256 Inch | 6.502 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh