

BUNTING BEARINGS
BUNTING BEARINGS
BJ4F101408
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4F101408 FLANGED BEARING ; 5/8" ID X 7/8" OD X 1" LG
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BJ4F101408
BDI #
17051730

Details
21.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4F101408/p/17051730
Your Price
$ 21.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0717905193743
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905193743
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; PTFE; BJ4 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.632 Inch | 16.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh