

BUNTING BEARINGS
BUNTING BEARINGS
BJ4S050803
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4S050803 PLAIN SLEEVE BEARING ; 5/16"ID X 1/2"OD X 3/8"LG PTFE
Sleeve Bearing; 5/16" Nominal Bore; 1/2" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ4 Material
Part #
BJ4S050803
BDI #
17051745

Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4S050803/p/17051745
Your Price
$ 7.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0717905194368
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905194368
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 1/2" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ4 Material
Nominal Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.503 Inch | 12.776 Millimeter
Bore
0.318 Inch | 8.075 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh