

BUNTING BEARINGS
BUNTING BEARINGS
BJ4S060904
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4S060904 PLAIN SLEEVE BEARING ; 3/8"ID X 9/16"OD X 1/2"LG PTFE
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ4 Material
Part #
BJ4S060904
BDI #
17051748

Details
9.692300000000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4S060904/p/17051748
Your Price
$ 9.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0717905194443
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE
Material
BJ4
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905194443
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ4 Material
Nominal Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.565 Inch | 14.351 Millimeter
Bore
0.381 Inch | 9.677 Millimeter
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh