https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
BUNTING BEARINGS
BUNTING BEARINGS
BJ4T061202
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ4T061202 THRUST WASHER ; 3/8" ID X 3/4" OD X 1/16" THK PTFE
Thrust Washer; 3/8" Nominal Bore; 3/4" Nominal Outside Diameter; 1/16" Length Thru Bore; PTFE Composite
Part #
BJ4T061202
BDI #
17051794
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ4T061202/p/17051794
Your Price
$ 9.27 / each
$ 10.00 / each BDIExpress
$ 10.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0717905196393
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
PTFE Composite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Long Description
Thrust Washer; 3/8" Nominal Bore; 3/4" Nominal Outside Diameter; 1/16" Length Thru Bore; PTFE Composite
Nominal Outside Diameter
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Bore
0.384 Inch | 9.754 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.753 Inch | 19.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

