https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEQm1MMmczTWk4eE1EYzJPVEEwTVRJNU16TTBNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5T1QwWk1SMTh6TURCNE16QXdMbXB3Wnd8NTVkYzgzN2Y3MTEyMjkzNDQ2NTI5MmU4N2UwOTc0YjAwNDE0Y2IxMGI4ZTYwNTQyYzAzZjRhYjNiZGFlY2YzYw
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BJ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEQm1MMmczTWk4eE1EYzJPVEEwTVRJNU16TTBNaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDU2w5T1QwWk1SMTh6TURCNE16QXdMbXB3Wnd8NTVkYzgzN2Y3MTEyMjkzNDQ2NTI5MmU4N2UwOTc0YjAwNDE0Y2IxMGI4ZTYwNTQyYzAzZjRhYjNiZGFlY2YzYw
BUNTING BEARINGS
BUNTING BEARINGS
BJ5S182212
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ5S182212 SLEEVE BEARING ; 1-1/8"ID X 1-3/8"OD X 1-1/2"L JLON 5500
Sleeve Bearing; 1-1/8" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ5 Material
Part #
BJ5S182212
BDI #
19051473
Details
57.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ5S182212/p/19051473
Your Price
$ 57.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0717905199165
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE
Material
BJ5
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BJ5S182212
Long Description
Sleeve Bearing; 1-1/8" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ5 Material
Nominal Bore
1.125 Inch | 28.575 Millimeter
Bore
1.132 Inch | 28.753 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Nominal Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

