

BUNTING BEARINGS
BUNTING BEARINGS
BPT141805
BUNTING BEARINGS BUNTING BEARINGS
Description
BPT141805 SLEEVE BEARING ; 7/8"ID X 1-1/8"ID X 5/8"LG COMPOSITE
Sleeve Bearing; 7/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Part #
BPT141805
BDI #
17051911

Details
8.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BPT141805/p/17051911
Your Price
$ 8.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0717905200243
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE Composite BPT
Material
Bunting Teflon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905200243
Long Description
Sleeve Bearing; 7/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Nominal Bore
0.875 Inch | 22.225 Millimeter
Bore
0.881 Inch | 22.377 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.128 Inch | 28.651 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh