https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BPT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OXxpbWFnZS9qcGVnfGFHWTVMMmhsTUM4eE1EYzJPVE0wTmpRMk1UY3lOaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDVUZSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDU3ZDZlMGY4MzczNzI5MWFmMjllYTExYjQ5ZmM2YWU0ODdlNjg1ZmViYTAxMGQ0NTEwZDdiNzQwZWNiYWFjN2M
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PTFE-BPT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OXxpbWFnZS9qcGVnfGFHWTVMMmhsTUM4eE1EYzJPVE0wTmpRMk1UY3lOaTlKVGtSQ1ZVNUNWVk5JV0ZoZlVGUkdSVjlDVUZSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDU3ZDZlMGY4MzczNzI5MWFmMjllYTExYjQ5ZmM2YWU0ODdlNjg1ZmViYTAxMGQ0NTEwZDdiNzQwZWNiYWFjN2M
BUNTING BEARINGS
BUNTING BEARINGS
BPT404840
BUNTING BEARINGS BUNTING BEARINGS
Description
BPT404840 SLEEVE BEARING ; 2-1/2"ID X 3"OD X 5"LG TEFLON COMPOSITE
Sleeve Bearing; 2-1/2" Nominal Bore; 3" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Part #
BPT404840
BDI #
17052015
Details
175.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BPT404840/p/17052015
Your Price
$ 175.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.36
EAN
0717905201318
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE Composite BPT
Material
Bunting Teflon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905201318
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 3" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; PTFE Composite BPT; Bunting Teflon Material
Nominal Bore
2.5 Inch | 63.5 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
3.004 Inch | 76.302 Millimeter
Bore
2.51 Inch | 63.754 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

