Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BVF030505 https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjh8aW1hZ2UvanBlZ3xhRE5qTDJneFlpODVPRFV3T1RZeU56TTVNak13TDBsT1JFSlZUa0pWVTBoWVdGOVFRVjlDVmxOZlJreEhYek13TUhnek1EQXVhbkJufDM4Mzk3YjVkY2VmNGYzYzA5Y2ZjZjIxODUzMzc4NTBlZWE2ZmE0YjU0MWUwMjAzMzlmYTIxMTgzYjgxYzc2YTQ
19051519 Sleeve Bearings 

BUNTING BEARINGS BUNTING BEARINGS

BVF030505

Description

BVF030505 FLANGED BEARING ; POR 3/16X5/16X5/16X7/16X1/16 VESPEL

Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 5/16" Length Thru Bore; Bushing With Flange Profile; Polyimide Resin; Vespel Material; 7/16" Flange Outside Diameter; 1/16" Flange Thickness

Part #

BVF030505

BDI #
19051519

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0717905087813
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BVF030505
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 5/16" Length Thru Bore; Bushing With Flange Profile; Polyimide Resin; Vespel Material; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Outside Diameter
0.315 Inch | 8 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Flange Outside Diameter
0.438 Inch | 11.125 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Bore
0.192 Inch | 4.877 Millimeter
Length Thru Bore
0.313 Inch | 7.95 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh