https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjh8aW1hZ2UvanBlZ3xhRE5qTDJneFlpODVPRFV3T1RZeU56TTVNak13TDBsT1JFSlZUa0pWVTBoWVdGOVFRVjlDVmxOZlJreEhYek13TUhnek1EQXVhbkJufDM4Mzk3YjVkY2VmNGYzYzA5Y2ZjZjIxODUzMzc4NTBlZWE2ZmE0YjU0MWUwMjAzMzlmYTIxMTgzYjgxYzc2YTQ
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjh8aW1hZ2UvanBlZ3xhRE5qTDJneFlpODVPRFV3T1RZeU56TTVNak13TDBsT1JFSlZUa0pWVTBoWVdGOVFRVjlDVmxOZlJreEhYek13TUhnek1EQXVhbkJufDM4Mzk3YjVkY2VmNGYzYzA5Y2ZjZjIxODUzMzc4NTBlZWE2ZmE0YjU0MWUwMjAzMzlmYTIxMTgzYjgxYzc2YTQ
BUNTING BEARINGS
BUNTING BEARINGS
BVF050806
BUNTING BEARINGS BUNTING BEARINGS
Description
BVF050806 FLANGED BEARING ; POR 5/16 X 1/2 X 3/8 X 11/16X1/16 VESPEL
Sleeve Bearing; 5/16" Nominal Bore; 1/2" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Polyimide Resin; Vespel Material; 11/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
BVF050806
BDI #
19051526
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BVF050806/p/19051526
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905087943
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BVF050806
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 1/2" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Polyimide Resin; Vespel Material; 11/16" Flange Outside Diameter; 1/16" Flange Thickness
Nominal Bore
0.313 Inch | 7.95 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Bore
0.32 Inch | 8.128 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.688 Inch | 17.475 Millimeter
Outside Diameter
0.503 Inch | 12.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

