https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3M3xpbWFnZS9qcGVnfGFEQm1MMmd4Wmk4NU9EVXdPVFl5T0Rjd016QXlMMGxPUkVKVlRrSlZVMGhZV0Y5UVFWOUNWbE5mVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8Y2QzMjIwMmQ2ZjJiYjE2N2ZkZTEwNjRmNTJjMmFjNTQyZTlkMzY3ZjY0MDI0NDYxZWE1YWRmMjJhYjJkNWZjMQ
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3M3xpbWFnZS9qcGVnfGFEQm1MMmd4Wmk4NU9EVXdPVFl5T0Rjd016QXlMMGxPUkVKVlRrSlZVMGhZV0Y5UVFWOUNWbE5mVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8Y2QzMjIwMmQ2ZjJiYjE2N2ZkZTEwNjRmNTJjMmFjNTQyZTlkMzY3ZjY0MDI0NDYxZWE1YWRmMjJhYjJkNWZjMQ
BUNTING BEARINGS
BUNTING BEARINGS
BVS030508
BUNTING BEARINGS BUNTING BEARINGS
Description
BVS030508 SLEEVE BEARING ; POR 3/16"ID X 5/16"OD X 1/2"L VESPEL 21
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Polyimide Resin; Vespel Material
Part #
BVS030508
BDI #
19051536
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BVS030508/p/19051536
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905088155
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BVS030508
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Polyimide Resin; Vespel Material
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Bore
0.192 Inch | 4.877 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

