https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3M3xpbWFnZS9qcGVnfGFEQm1MMmd4Wmk4NU9EVXdPVFl5T0Rjd016QXlMMGxPUkVKVlRrSlZVMGhZV0Y5UVFWOUNWbE5mVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8Y2QzMjIwMmQ2ZjJiYjE2N2ZkZTEwNjRmNTJjMmFjNTQyZTlkMzY3ZjY0MDI0NDYxZWE1YWRmMjJhYjJkNWZjMQ
https://www.bdiexpress.com/medias/INDBUNBUSHXX-PA-BVS-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3M3xpbWFnZS9qcGVnfGFEQm1MMmd4Wmk4NU9EVXdPVFl5T0Rjd016QXlMMGxPUkVKVlRrSlZVMGhZV0Y5UVFWOUNWbE5mVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8Y2QzMjIwMmQ2ZjJiYjE2N2ZkZTEwNjRmNTJjMmFjNTQyZTlkMzY3ZjY0MDI0NDYxZWE1YWRmMjJhYjJkNWZjMQ
BUNTING BEARINGS
BUNTING BEARINGS
BVS050608
BUNTING BEARINGS BUNTING BEARINGS
Description
BVS050608 SLEEVE BEARING ; POR 5/16"ID X 3/8"OD X 1/2"L VESPEL 21
Sleeve Bearing; 5/16" Nominal Bore; 3/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Polyimide Resin; Vespel Material
Part #
BVS050608
BDI #
19051545
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BVS050608/p/19051545
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0717905088292
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BVS050608
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 3/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Polyimide Resin; Vespel Material
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.377 Inch | 9.576 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Nominal Bore
0.313 Inch | 7.95 Millimeter
Bore
0.319 Inch | 8.103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

