https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
BUNTING BEARINGS
BUNTING BEARINGS
BVT122002
BUNTING BEARINGS BUNTING BEARINGS
Description
BVT122002 THRUST WASHER ; POR 3/4" IDX1-1/4" ODX1/8" LG VESPEL 21
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Polyimide Resin; Vespel Material
Part #
BVT122002
BDI #
19051594
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BVT122002/p/19051594
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0717905089039
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Polyimide Resin; Vespel Material
Outside Diameter
1.255 Inch | 31.877 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Bore
0.773 Inch | 19.634 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

