Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CB-2836-32 https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
523203 Sleeve Bearings 

ISOSTATIC ISOSTATIC

CB-2836-32

Description

CB-2836-32 PLAIN BEARING ; 1-3/4" BORE 2-1/4" OD 4" LTB

Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

104793

BDI #
523203

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

74.16 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 74.16 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.92
EAN
0846802021023
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-2836-32
Manufacturer Internal Number
104793
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh