

BUNTING BEARINGS
BUNTING BEARINGS
CB131816
BUNTING BEARINGS BUNTING BEARINGS
Description
CB131816 SLEEVE BEARING ; 13/16"ID X 1-1/8"OD X 2"L C93200 CAST
Sleeve Bearing; 13/16" Nominal Bore; 1-1/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB131816
BDI #
17052804

Details
14.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB131816/p/17052804
Your Price
$ 14.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.136
EAN
0717905061301
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905061301
Long Description
Sleeve Bearing; 13/16" Nominal Bore; 1-1/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
1.128 Inch | 28.651 Millimeter
Nominal Bore
0.813 Inch | 20.65 Millimeter
Bore
0.814 Inch | 20.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh