

BUNTING BEARINGS
BUNTING BEARINGS
CB263432
BUNTING BEARINGS BUNTING BEARINGS
Description
CB263432 SLEEVE BEARING ; 1-5/8"ID X 2-1/8"OD X 4"L C93200 CAST
Sleeve Bearing; 1-5/8" Nominal Bore; 2-1/8" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB263432
BDI #
17053186

Details
69.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB263432/p/17053186
Your Price
$ 69.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.843
EAN
0717905065149
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905065149
Long Description
Sleeve Bearing; 1-5/8" Nominal Bore; 2-1/8" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
2.125 Inch | 53.975 Millimeter
Nominal Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
2.128 Inch | 54.051 Millimeter
Bore
1.626 Inch | 41.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh