

BUNTING BEARINGS
BUNTING BEARINGS
CB273636
BUNTING BEARINGS BUNTING BEARINGS
Description
CB273636 SLEEVE BEARING ; 1-11/16"ID X 2-1/4"OD X 4-1/2"L C93200
Sleeve Bearing; 1-11/16" Nominal Bore; 2-1/4" Nominal Outside Diameter; 4-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB273636
BDI #
17053207

Details
86.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB273636/p/17053207
Your Price
$ 86.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.12
EAN
0717905065361
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905065361
Long Description
Sleeve Bearing; 1-11/16" Nominal Bore; 2-1/4" Nominal Outside Diameter; 4-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Nominal Bore
1.688 Inch | 42.875 Millimeter
Bore
1.689 Inch | 42.901 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.253 Inch | 57.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh