

BUNTING BEARINGS
BUNTING BEARINGS
CB303842
BUNTING BEARINGS BUNTING BEARINGS
Description
CB303842 SLEEVE BEARING ; 1-7/8"ID X 2-3/8"OD X 5-1/4"L C93200
Sleeve Bearing; 1-7/8" Nominal Bore; 2-3/8" Nominal Outside Diameter; 5-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB303842
BDI #
17053250

Details
95.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB303842/p/17053250
Your Price
$ 95.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.253
EAN
0717905065798
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905065798
Long Description
Sleeve Bearing; 1-7/8" Nominal Bore; 2-3/8" Nominal Outside Diameter; 5-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Bore
1.876 Inch | 47.65 Millimeter
Nominal Bore
1.875 Inch | 47.625 Millimeter
Nominal Outside Diameter
2.375 Inch | 60.325 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Outside Diameter
2.378 Inch | 60.401 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh