

BUNTING BEARINGS
BUNTING BEARINGS
CB354448
BUNTING BEARINGS BUNTING BEARINGS
Description
CB354448 SLEEVE BEARING ; 2-3/16"ID X 2-3/4"OD X 6"L C93200 CAST
Sleeve Bearing; 2-3/16" Nominal Bore; 2-3/4" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB354448
BDI #
17053308

Details
131.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB354448/p/17053308
Your Price
$ 131.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.872
EAN
0717905066375
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066375
Long Description
Sleeve Bearing; 2-3/16" Nominal Bore; 2-3/4" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Outside Diameter
2.753 Inch | 69.926 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Nominal Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
2.189 Inch | 55.601 Millimeter
Nominal Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh