

BUNTING BEARINGS
BUNTING BEARINGS
CBM010014008
BUNTING BEARINGS BUNTING BEARINGS
Description
CBM010014008 SLEEVE BEARING ; 10MM ID X 14MM OD X 8MM LG C93200 METRIC
Sleeve Bearing; 10MM Nominal Bore; 14MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CBM010014008
BDI #
17053461

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CBM010014008/p/17053461
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0717905208249
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905208249
Long Description
Sleeve Bearing; 10MM Nominal Bore; 14MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Bore
0.395 Inch | 10.03 Millimeter
Outside Diameter
0.554 Inch | 14.076 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh