

BUNTING BEARINGS
BUNTING BEARINGS
CBM018022018
BUNTING BEARINGS BUNTING BEARINGS
Description
CBM018022018 SLEEVE BEARING ; 18MM ID 22MM OD 18MM LG C93200 METRIC
Sleeve Bearing; 18MM Nominal Bore; 22MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CBM018022018
BDI #
17053488

Details
5.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CBM018022018/p/17053488
Your Price
$ 5.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0717905208515
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905208515
Long Description
Sleeve Bearing; 18MM Nominal Bore; 22MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
0.709 Inch | 18 Millimeter
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Outside Diameter
0.869 Inch | 22.076 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Bore
0.71 Inch | 18.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh