

BUNTING BEARINGS
BUNTING BEARINGS
CFM012016016
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM012016016 FLANGED BEARING ; 12X16X16X23X3MM C93200 CAST BRONZE
Sleeve Bearing; 12MM Nominal Bore; 16MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 23MM Flange Outside Diameter; 3MM Flange Thickness
Part #
CFM012016016
BDI #
17053585

Details
4.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM012016016/p/17053585
Your Price
$ 4.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.021
EAN
0717905205651
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905205651
Long Description
Sleeve Bearing; 12MM Nominal Bore; 16MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 23MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
0.63 Inch | 16 Millimeter
Length Thru Bore
0.63 Inch | 16 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Bore
0.473 Inch | 12.025 Millimeter
Outside Diameter
0.633 Inch | 16.078 Millimeter
Flange Outside Diameter
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh