https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM022029018
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM022029018 FLANGED BEARING ; 22X29X18X36X3.5MM C93200 CAST BRONZE
Sleeve Bearing; 22MM Nominal Bore; 29MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 36MM Flange Outside Diameter; 3.5MM Flange Thickness
Part #
CFM022029018
BDI #
17053637
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM022029018/p/17053637
Your Price
$ 7.21 / each
$ 8.00 / each BDIExpress
$ 8.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.057
EAN
0717905206177
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905206177
Long Description
Sleeve Bearing; 22MM Nominal Bore; 29MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 36MM Flange Outside Diameter; 3.5MM Flange Thickness
Nominal Bore
0.866 Inch | 22 Millimeter
Flange Thickness
0.138 Inch | 3.5 Millimeter
Outside Diameter
1.144 Inch | 29.056 Millimeter
Nominal Outside Diameter
1.142 Inch | 29 Millimeter
Bore
0.867 Inch | 22.028 Millimeter
Flange Outside Diameter
1.417 Inch | 36 Millimeter
Length Thru Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

