https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM045051045
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM045051045 FLANGED BEARING ; 45X51X45X57X3MM C93200 CAST BRONZE
Sleeve Bearing; 45MM Nominal Bore; 51MM Nominal Outside Diameter; 45MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 57MM Flange Outside Diameter; 3MM Flange Thickness
Part #
CFM045051045
BDI #
17053670
Details
18.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM045051045/p/17053670
Your Price
$ 18.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.198
EAN
0717905206504
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905206504
Long Description
Sleeve Bearing; 45MM Nominal Bore; 51MM Nominal Outside Diameter; 45MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 57MM Flange Outside Diameter; 3MM Flange Thickness
Flange Outside Diameter
2.244 Inch | 57 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Nominal Bore
1.772 Inch | 45 Millimeter
Bore
1.773 Inch | 45.04 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Outside Diameter
2.011 Inch | 51.076 Millimeter
Nominal Outside Diameter
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

