

ISOSTATIC
ISOSTATIC
EP-060708
ISOSTATIC ISOSTATIC
Description
EP-060708 PLAIN BEARING ; 0.377"X0.4405"X1/2" PWDR MTL BRNZ
Sleeve Bearing; 3/8" Nominal Bore; 7/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201073
BDI #
523490

Details
0.8034
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-060708/p/523490
Your Price
$ 0.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0846802030629
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-060708
Manufacturer Internal Number
201073
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 7/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.441 Inch | 11.201 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh